Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 4 in Maximum Opening, Black

  • Mfr # CM40

  • Zoro # G200461066


product price: $10.29
/ea

Key Features

Throat Depth
3 in
Body Material
Drop Forged Steel
Clamping Force
1,300 lb
Clamping Pressure
1,300 lb
Throat Shape
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM40
Zoro #
G200461066
UPC #
091162000335
Country of Origin
China

Dimensions

Throat Depth
3 in
Throat Depth1
3 in

Details

Item
C-Clamp
Max. Opening
4 in
Body Material
Drop Forged Steel
Clamping Force
1,300 lb
Clamping Pressure
1,300 lb
Throat Shape
Standard
Min. Opening
0 in
Anvil Shape
Flat
Duty Rating
Medium Duty
Body Color
Black
Spindle Material
Steel
Swivel Pad
Yes
Spindle Finish
Powder Coated
Body Finish
Powder Coated
Number of Anvils
1
Number of Spindles
1
Jaw Pad Type
Flat
Handle Type
Sliding T
Release Mechanism
Standard Thread
Includes Swivel Pad
Yes
High-Visibility
No
Jaw Opening - Minimum
0 in
Jaw Opening - Maximum
4 in

Description

The BESSEY CM40 C-Clamp is the tool you need to hold materials together. It can handle a clamping pressure of 1,300 lb and has a throat depth of 3 in. The 4 in maximum opening allows you to securely fasten materials like plywoods and other large sheets. Drop forged steel makes this c-clamp strong enough to withstand daily use. Its powder coated finish protects against rust and corrosion while ensuring durability. It has a black body color that will blend well with any décor or project style. When it comes to holding materials together, there is no better choice than the BESSEY CM40 C-Clamp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.