Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 8 in Maximum Opening, Black

  • Mfr # CM80

  • Zoro # G7782972


product price: $20.19
/ea

Key Features

Throat Depth
4 in
Body Material
Drop Forged Steel
Clamping Force
1,800 lb
Clamping Pressure
1,800 lb
Spindle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM80
Zoro #
G7782972
UPC #
091162000366
Country of Origin
China

Dimensions

Throat Depth
4 in
Throat Depth1
4 in

Details

Item
C-Clamp
Max. Opening
8 in
Body Material
Drop Forged Steel
Clamping Force
1,800 lb
Clamping Pressure
1,800 lb
Spindle Material
Steel
Swivel Pad
Yes
Min. Opening
0 in
Throat Shape
Standard
Spindle Finish
Powder Coated
Body Finish
Powder Coated
Anvil Shape
Flat
Duty Rating
Medium Duty
Body Color
Black
Number of Spindles
1
Jaw Opening - Minimum
0 in
Release Mechanism
Standard Thread
Handle Type
Sliding T
Number of Anvils
1
Jaw Opening - Maximum
8 in
Jaw Pad Type
Flat
High-Visibility
No
Includes Swivel Pad
Yes

Description

The BESSEY CM80 C-Clamp is a durable and versatile tool that can be used for a variety of applications. It has an 8 in maximum opening, and provides 1,800 lb clamping pressure. This black c-clamp is made of drop forged steel, which makes it extremely sturdy and durable. The spindle finish has been powder coated to prevent corrosion and provide a smooth surface. The powder coated body also helps to protect the tool from rusting or corroding. Whether you are working on construction sites or in your garage, this BESSEY CM80 C-Clamp will prove useful in all kinds of situations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.