Zoro Homepage

C-Clamps, Drop Forged, 0" to 2.5"

  • Mfr # CM22

  • Zoro # G5774295


product price: $5.29
/ea
Sold in multiples of 18 for $95.22

Key Features

Max. Opening
2-1/2"
Throat Depth
1-3/8"
Body Material
Drop Forged Steel
Clamping Pressure
900 lb.
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM22
Zoro #
G5774295
UPC #
091162000304
Country of Origin
China

Dimensions

Throat Depth
1-3/8"

Details

Item
C-Clamp
Max. Opening
2-1/2"
Body Material
Drop Forged Steel
Clamping Pressure
900 lb.
Finish
Galvanized
Duty Rating
Light Duty

Description

C-Clamps,Drop Forged,0 In. to 2.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.