C-Clamps, Ductile Alloy, 14"
Mfr # 540 - 14
Zoro # G5774487
product price: $91.15
/ea
Free Shipping & Returns
Key Features
Throat Depth
3-3/4"
Body Material
Cast Ductile Iron (Frame), Steel (T-Bar)
Clamping Pressure
2850 lb.
Duty Rating
Medium Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540 - 14
Zoro #
G5774487
UPC #
788502200622
Country of Origin
China
Dimensions
Throat Depth
3-3/4"
Details
Item
Ductile Alloy C-Clamp
Max. Opening
14"
Body Material
Cast Ductile Iron (Frame), Steel (T-Bar)
Clamping Pressure
2850 lb.
Duty Rating
Medium Duty
Description
C-Clamps,Ductile Alloy,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.