Zoro Homepage

C-Clamps, Ductile Alloy, 4"

  • Mfr # 540 - 4

  • Zoro # G5774548


product price: $24.79
/ea
Sold in multiples of 6 for $148.74

Key Features

Max. Opening
4"
Throat Depth
2-1/16"
Body Material
Cast Ductile Iron (Frame), Steel (T-Bar)
Clamping Pressure
2150 lb.
Duty Rating
Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540 - 4
Zoro #
G5774548
UPC #
788502200561
Country of Origin
China

Dimensions

Throat Depth
2-1/16"

Details

Item
Ductile Alloy C-Clamp
Max. Opening
4"
Body Material
Cast Ductile Iron (Frame), Steel (T-Bar)
Clamping Pressure
2150 lb.
Duty Rating
Medium Duty

Description

C-Clamps,Ductile Alloy,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.