Clamp-On Vise Base 1 PR
Mfr # TK-6
Zoro # G3239065
product price: $11.29
/prKey Features
Type
Table Mount Clamp
Overall Length
51/64 in
Overall Width
4 3/32 in
Base Type
Stationary
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK-6
Zoro #
G3239065
UPC #
091162055021
Country of Origin
China
Dimensions
Overall Length
51/64 in
Overall Width
4 3/32 in
Overall Height
12 in
Overall Depth
12 in
Details
Item
Clamp-On Vise Base
Type
Table Mount Clamp
Base Type
Stationary
Material
Steel
Features
For Creating a More "Fixed" Clamping System, Securely Attaches the Clamp to the Work Surface
Compatible with Manufacturer Model Number
KR, KRE, KREV, KRV, S-10, WS-3, WS-6
Compatible Manufacturer Part Number
KR, KRE, KREV, KRV, S-10, WS-3, WS-6
Compatible Manufacturer Model Number
KR, KRE, KREV, KRV, S-10, WS-3, WS-6
For Use With Mfr. Model Number
KR, KRE, KREV, KRV, S-10, WS-3, WS-6
Compatible with Manufacturer Model No.
KR, KRE, KREV, KRV, S-10, WS-3, WS-6
Compatible with Mfr. Model No.
KR, KRE, KREV, KRV, S-10, WS-3, WS-6
For Use with Mfr Model Number
KR, KRE, KREV, KRV, S-10, WS-3, WS-6
Compatible Pump Manufacturer Part Number
KR, KRE, KREV, KRV, S-10, WS-3, WS-6
Compatible Mfr. Model Number
KR, KRE, KREV, KRV, S-10, WS-3, WS-6
Description
The BESSEY - TK-6 is an industry-grade Clamp-On Vise Base, falling under the category of Bar Clamps. Made from robust steel, this stationary base is designed to transform your regular clamp into a more "fixed" clamping system by securely attaching it to the work surface. This product is essential for professionals seeking stability in their clamping procedures, towards crafting precision in their outputs.
Key Features of the BESSEY - TK-6 Clamp-On Vise Base:
- Base Type: The base of this product is stationary, signifying that it is meant to remain in one place for stability and precision during work procedures.
- Compatibility: This Clamp-On Vise Base is compatible with a range of model numbers from the manufacturer like KR, KRE, KREV, KRV, S-10, WS-3, WS-6, widening the scope of usability among various clamp models.
- Material: This product is made of steel to be durable under the rigours of regular use.
- Product Dimensions: The product comes with an overall depth and height of 12 inches, an overall width of 4 3/32 inches and an overall length of 51/64 inches. This suggests a compact design that can comfortably fit into your workspace setup.
- Type: This product is classified as a Table Mount Clamp, indicating its specific sub-type designed to be affixed onto a table or similar work surface for maximizing stability during clamping procedures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.