Zoro Homepage

Clamp on Vise, Serrated Jaw, 6 13/16" L

  • Mfr # BV-CO30

  • Zoro # G515190712


product price: $33.19
/ea

Key Features

Base Type
Stationary
Duty Rating
Standard Duty
Overall Height
6 13/16 in
Overall Length
5 7/8 in
Throat Depth
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV-CO30
Zoro #
G515190712
UPC #
091162008362
Country of Origin
China

Dimensions

Overall Height
6 13/16 in
Overall Length
5 7/8 in
Throat Depth
1 1/2 in
Jaw Face Width
3 in
Jaw Width Range
3 in
Throat Depth Range
1 1/2 in
Pipe Diameter - Maximum
3/4 in
Throat Depth - Vises
1 1/2 in
Overall Width
2 3/4 in
Jaw Width - Vises
3 in

Details

Item
Clamp on Vise
Base Type
Stationary
Duty Rating
Standard Duty
Features
Built-In Anvil, Double Steel Guide Bars
Includes Rotating Head
No
Base Material
Iron
Pipe Capacity - Vises
3/4 in
Quick-Acting
No
Body Casting Tensile Strength
30,000 psi
Material -Vises
Cast Iron, Steel
Body Material
Cast Iron
Vise Type
Clamp-On Vise
Number of Mounting Holes
0
Product Grouping - Vises
Clamp On
Duty Rating - Vises
Light Duty
Material Process
Cast
Reversible
No
High-Visibility
No
Spindle Type
Uncovered
Number of Mounting Points
0
Pipe Jaw Included
Yes
Body Tensile Strength
30,000 psi
Base Mount Type
Clamp-On
Jaw Type
Fixed
Jaw Opening - Maximum
3 in
Jaw Attachment Type
Fixed
Jaw Face Type
Serrated
Max. Opening Range
3 in
Jaw Material
Iron
High Visibility
No
Rotating Angle
0 Degrees
Item - Vises
Light Duty Clamp-On Vise
Base Tensile Strength
30,000 psi
Number of Lock Down Bolts
1
Deep Throat
No
Max. Opening - Vises
3 in
Includes Pipe Jaw
Yes
Jaw Face - Vises
Serrated with pipe jaw
Base Type - Vises
Clamp-On Stationary

Description

Clamp on Vise, Body Tensile Strength 30,000 psi, Spindle Type Uncovered, Jaw Face Width 3 in, Jaw Opening - Maximum 3 in, Throat Depth 1 1/2 in, Jaw Face Type Serrated, Jaw Pad Material Not Applicable, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 3/4 in, Includes Rotating Head No, High Visibility No, Base Material Iron, Base Mount Type Clamp-On, Base Swivel Angle Not Applicable, Base Tensile Strength 30,000 psi, Base Type Stationary, Body Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.