Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in Bar Clamp, Wood Handle and 2 in Throat Depth

  • Mfr # LM2.004

  • Zoro # G0331935


product price: $8.29
/ea

Key Features

Type
F-Style Sliding Arm
Handle Material
Wood
Throat Depth (In.)
2 in
Includes
A Plastic Cap on Pressure Pad
Opening (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM2.004
Zoro #
G0331935
UPC #
091162013007
Country of Origin
China

Dimensions

Throat Depth (In.)
2 in
Screw Size (In.)
25/64
Nominal Rail Size (In.)
19/32 x 3/16
Width (In.)
3 1/4 in
Spindle Dia. (In.)
0.393
Width
3-1/4"
Bar Width (In.)
19/32 in
Handle Length (In.)
3 in
Throat Depth
2 in
Overall Width3
3 1/4 in
Bar Width
5/8 in
Spindle Diameter1
7/16 in
Jaw Pad Width
7/8 in
Handle Length
3 in
Throat Depth1
2 in

Details

Item
Bar Clamp
Type
F-Style Sliding Arm
Handle Material
Wood
Max. Jaw Opening (In.)
4 in
Includes
A Plastic Cap on Pressure Pad
Opening (In.)
4 in
Nominal Clamping Pressure
330 lb
Bar Material
Zinc Die Cast
Clamp Face (In.)
7/8
Swivel Pad (In.)
7/8
Pad Type
Non-Marring, Replaceable, Swivel
Application
Woodworking
Swivel Type
Standard
Clamping Capacity1
4 in
Clamping Force1
330 lb
Jaw Pad Type
Non-Marring
Clamping Force
330 lb

Description

The BESSEY - LM2.004 is a bar clamp designed for woodworking applications. It features a rigid Zinc Die Cast bar fitted with a fixed head at one end and an adjustable sliding head at the other. The clamp operates by tightening the adjustable head to apply pressure across a workpiece—the clamp functions to hold parts in position during gluing, fastening, or machining.

Key Features of the BESSEY - LM2.004 Bar Clamp:

  • Application: Primarily used in woodworking, supporting assembly and gluing processes.
  • Bar Material: Zinc Die Cast.
  • Clamping Capacity: 4 inches.
  • Clamping Force: Max axial clamping force of 330 lbf.
  • Handle Material: Wood.
  • Jaw Pad Type: Non-Marring and Swivel.
  • Max Jaw Opening: 4 inches.
  • Type: F-Style Sliding Arm clamp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.