Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Utility Knife, Wood, 6-1/4" Spring Release, 6-1/4" L

  • Mfr # D-BKWH

  • Zoro # G5773848


product price: $19.33
/ea
Sold in multiples of 12 for $231.96

Key Features

Overall Length
6-1/4"
Blade Type
Spring Release
Handle Material
Wood
Application
General Purpose
Blade Operation
Folding Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-BKWH
Zoro #
G5773848
UPC #
091162009550
Country of Origin
China

Dimensions

Overall Length
6-1/4"

Details

Item
Folding Utility Knife,Wood,6-1/4"
Blade Type
Spring Release
Handle Material
Wood
Application
General Purpose
Blade Operation
Folding Retractable
Handle Type
ABS comfort grip handle

Description

The BESSEY D-BKWH Folding Utility Knife, Wood, 6-1/4" is the perfect tool for your next woodworking project. Its spring release blade allows you to cut with ease and precision. The folding retractable blade of this utility knife can be locked in place with a simple push of a button. This six inch long utility knife has a wooden handle for added comfort and grip. Ideal for general purpose use, the utility knife is made from high quality materials that ensure durability and longevity. The BESSEY D-BKWH Folding Utility Knife, Wood, 6-1/4" is the ideal companion for any woodworker or DIY enthusiast.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.