Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hold Down Machine Clamp, 1-1/2 in. W

  • Mfr # 501S

  • Zoro # G0332005


product price: $43.89
/ea

Key Features

Thread Size
1/2"-13
Drive Size
1/2 in
T-Slot Size
1/2"
Overall Width
1 1/2 in
Overall Height
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501S
Zoro #
G0332005
UPC #
788502141116
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Drive Size
1/2 in
T-Slot Size
1/2"
Overall Width
1 1/2 in
Overall Height
1 7/16 in
Overall Length
4 1/4 in
T-Slot Width
1/2 in
Slot Width
1/2 in
Compatible T-Slot Bolt Size
1/2 in
Clamping Height - Minimum
0 in
Clamping Height - Maximum
1 3/4 in

Details

Item
Fixture Clamp
Material
Iron
For Use With
T-Slot Hold Down Tables
Application
Machine Shop Applications
Material - Machining
Steel
Features
Self-Positioning Single Component Design
Product Type
Adjustable Machine Strap Clamp
Finish
Powder Coated
Clamping Force - Maximum
13,200 lbf

Description

Hold Down Machine Clamp, Thread Size 1/2, Material Alloy Steel, Overall Height 1-3/4 In., Overall Width 1-1/2 In., Drive Size 1/2 In. , T-Slot Size 1/2 In., For Use With T-Slot Hold Down Tables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.