Zoro Homepage

Hold Down Machine Clamp, 11-1/8in, 51000lb

  • Mfr # 1000L

  • Zoro # G5018465


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Includes
Swivel Rocker Attached to Body to Provides Pivot Point for Self-Alignment
Thread Size
1"
Thickness
2 7/8 in
For Use With
T-Slot Hold Down Tables
Application
Machine Shop Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000L
Zoro #
G5018465
UPC #
788502141406
Country of Origin
China

Dimensions

Thread Size
1"
Thickness
2 7/8 in
Overall Width
2 7/8 in
Overall Length
11 1/8 in
Overall Height
2 7/8 in
Compatible T-Slot Bolt Size
1 in
Clamping Height - Maximum
5 in
Clamping Height - Minimum
0 in

Details

Item
Fixture Clamp
Includes
Swivel Rocker Attached to Body to Provides Pivot Point for Self-Alignment
For Use With
T-Slot Hold Down Tables
Application
Machine Shop Applications
Type
Long Reach
Features
Self-Positioning Single Component Design
Product Type
Adjustable Machine Strap Clamp
Material
Iron
Clamping Force - Maximum
51,000 lbf
Finish
Powder Coated

Description

Hold Down Machine Clamp, Long Reach, Width 3-3/8 in., Length 11-1/8 in., Thickness 2-7/8 in., Slot Size 1, Includes Swivel Rocker Attached to Body to Provides Pivot Point for Self-Alignment, Application For Machine Shop Welding and Fabrication, 51,000 lb. Load Limit, Max. Torque 850 lb./ft., Max. Clamping Height 5 in., For Use With T-Slot Hold Down Tables, T-Slots Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.