Zoro Homepage

Hold Down Machine Clamp, 2-1/4 in. W

  • Mfr # 751S

  • Zoro # G0331987


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"
Material
Iron
For Use With
T-Slot Hold Down Tables
T-Slot Size
3/4"
Overall Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751S
Zoro #
G0331987
UPC #
788502141314
Country of Origin
China

Dimensions

Thread Size
3/4"
T-Slot Size
3/4"
Overall Width
2 1/4 in
Drive Size
3/4 in
Overall Height
2 1/8 in
Overall Length
7 in
T-Slot Width
3/4 in
Compatible T-Slot Bolt Size
3/4 in
Clamping Height - Maximum
3 1/2 in
Clamping Height - Minimum
0 in
Slot Width
3/4 in

Details

Item
Fixture Clamp
Material
Iron
For Use With
T-Slot Hold Down Tables
Application
Machine Shop Applications
Features
Self-Positioning Single Component Design
Material - Machining
Steel
Product Type
Adjustable Machine Strap Clamp
Finish
Powder Coated
Clamping Force - Maximum
27,600 lbf

Description

Hold Down Machine Clamp, Thread Size 3/4, Material Alloy Steel, Overall Height 3-1/2 In., Overall Width 2-1/4 In., Drive Size 3/4 In., T-Slot Size 3/4 In., For Use With T-Slot Hold Down Tables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.