Zoro Homepage

Hold Down Machine Clamp, 3-3/8 in. W

  • Mfr # 1001S

  • Zoro # G0331978


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1"
Overall Width
3 3/8 in
Material
Iron
Drive Size
1 in
Overall Height
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001S
Zoro #
G0331978
UPC #
788502141413
Country of Origin
China

Dimensions

Thread Size
1"
Overall Width
3 3/8 in
Drive Size
1 in
Overall Height
2 7/8 in
T-Slot Size
1"
Overall Length
9 in
T-Slot Width
1 in
Slot Width
1 in
Compatible T-Slot Bolt Size
1 in
Clamping Height - Minimum
0 in
Clamping Height - Maximum
3 in

Details

Item
Fixture Clamp
Material
Iron
For Use With
T-Slot Hold Down Tables
Application
Machine Shop Applications
Material - Machining
Steel
Features
Self-Positioning Single Component Design
Product Type
Adjustable Machine Strap Clamp
Clamping Force - Maximum
67,000 lbf
Finish
Powder Coated

Description

Hold Down Machine Clamp, Thread Size 1, Material Alloy Steel, Overall Height 3 In., Overall Width 3-3/8 In., Drive Size 1 In., T-Slot Size 1 In., For Use With T-Slot Hold Down Tables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.