Zoro Homepage

Hold Down Machine Clamp, 5-3/4 in, 8800 lb

  • Mfr # 500L

  • Zoro # G5036717


product price: $41.89
/ea

Key Features

Includes
Swivel Rocker Attached to Body to Provides Pivot Point for Self-Alignment
Thread Size
1/2"-13
Thickness
1 7/16 in
For Use With
T-Slot Hold Down Tables
Type
Long Reach
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500L
Zoro #
G5036717
UPC #
788502141109
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Thickness
1 7/16 in
Overall Width
1 7/16 in
Overall Length
5 3/4 in
Overall Height
1 1/2 in
Compatible T-Slot Bolt Size
1/2 in
Clamping Height - Maximum
2 1/2 in
Clamping Height - Minimum
0 in

Details

Item
Fixture Clamp
Includes
Swivel Rocker Attached to Body to Provides Pivot Point for Self-Alignment
For Use With
T-Slot Hold Down Tables
Type
Long Reach
Application
Machine Shop Applications
Features
Self-Positioning Single Component Design
Product Type
Adjustable Machine Strap Clamp
Material
Iron
Finish
Powder Coated
Clamping Force - Maximum
8,800 lbf

Description

Hold Down Machine Clamp, Long Reach, Width 1-1/2 in., Length 5-3/4 in., Thickness 1-7/16 in., Slot Size 1/2, Includes Swivel Rocker Attached to Body to Provides Pivot Point for Self-Alignment, Application For Machine Shop Welding and Fabrication, 8800 lb. Load Limit, Max. Torque 73 lb./ft., Max. Clamping Height 2-1/2 in., For Use With T-Slot Hold Down Tables, T-Slots Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.