Zoro Homepage

Hold Down Machine Clamp, 6-3/4in, 14500 lb

  • Mfr # 625L

  • Zoro # G5018474


product price: $56.59
/ea

Key Features

Includes
Swivel Rocker Attached to Body to Provides Pivot Point for Self-Alignment
Thread Size
5/8"-11
Thickness
1 3/4 in
For Use With
T-Slot Hold Down Tables
Application
Machine Shop Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625L
Zoro #
G5018474
UPC #
788502141208
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Thickness
1 3/4 in
Overall Width
1 3/4 in
Overall Length
6 3/4 in
Overall Height
1 5/8 in
Clamping Height - Minimum
0 in
Compatible T-Slot Bolt Size
5/8 in
Clamping Height - Maximum
3 1/2 in

Details

Item
Fixture Clamp
Includes
Swivel Rocker Attached to Body to Provides Pivot Point for Self-Alignment
For Use With
T-Slot Hold Down Tables
Application
Machine Shop Applications
Type
Long Reach
Features
Self-Positioning Single Component Design
Product Type
Adjustable Machine Strap Clamp
Material
Iron
Finish
Powder Coated
Clamping Force - Maximum
14,500 lbf

Description

Fixture Clamp,Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.