Zoro Homepage

Induction Bearing Heater, 10 3/4 in H

  • Mfr # EBH201-120

  • Zoro # G808619555


product price: $2,401.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage
120V
Power Consumption
120 VA
Portability
Portable
Heater Type
Cross Bar
For Minimum Bore Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBH201-120
Zoro #
G808619555
UPC #
788502205535
Country of Origin
Netherlands

Dimensions

For Minimum Bore Diameter
1 in
Cross Bar Length
11 in
Overall Height
10 3/4 in
Cross Bar Square Size
13/16 in, 1 9/16 in
Overall Depth
8 15/16 in
For Maximum Outside Diameter
19 11/16 in
Overall Width
23 5/8 in

Details

Item
Induction Bearing Heater
Operating Voltage
120V
Power Consumption
120 VA
Portability
Portable
Heater Type
Cross Bar
Maximum Output Temperature
564 Degrees F
Current
13 A

Description

Induction Bearing Heater, Heater Type Cross Bar, Portability Portable, For Maximum Bore Diameter Not Applicable, For Minimum Bore Diameter 1 in, Cross Bar Square Size 13/16 in, 1 9/16 in, Maximum Output Temperature 564 Degrees F, Operating Voltage 120V, Current 13 A, Power Consumption 120 VA, Overall Depth 8 15/16 in, Overall Height 10 3/4 in, Overall Width 23 5/8 in, Cross Bar Length 11 in, For Maximum Outside Diameter 19 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.