Zoro Homepage

Industrial Bench Vise, 4 in W Jaw

  • Mfr # BV-DF4SB

  • Zoro # G414789123


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Duty Rating
Heavy Duty
Overall Height
5 1/2 in
Overall Length
12 in
Throat Depth
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV-DF4SB
Zoro #
G414789123
UPC #
788502201469
Country of Origin
Turkey

Dimensions

Overall Height
5 1/2 in
Overall Length
12 in
Throat Depth
2 3/8 in
Jaw Face Width
4 in
Throat Depth Range
2 3/8 in
Jaw Width - Vises
4 in
Jaw Width Range
4 in
Throat Depth - Vises
2 3/8 in
Anvil Length
2 in
Anvil Width
1 7/16 in
Mounting Hole Diameter
29/64 in
Overall Width
7 in
Pipe Diameter - Maximum
3 in
Mounting Hole Dia.
9/20 in
Pipe Diameter - Minimum
1/4 in

Details

Item
Industrial Bench Vise
Base Type
Swivel
Duty Rating
Heavy Duty
Features
Drop Forged Moveable Jaw, Stationary Jaw and Base, Guaranteed Unbreakable in Normal Use, Perfect Parallel Jaw Design, Precision Ground and Induction Hardened Jaws and Anvil
Swivel Angle - Vises
360 Degrees
Pipe Capacity - Vises
1/4 to 3 in
Max. Opening Range
4 1/4 in
Jaw Face - Vises
Serrated with pipe jaw
Jaw Face Type
Serrated
Base Mount Type
Clamp-On
Material Process
Forged
Jaw Type
Fixed with Pipe Jaw
Body Casting Tensile Strength
90,000 psi
Body Tensile Strength
90,000 psi
Includes Rotating Head
No
High Visibility
No
Body Material
Alloy Steel
Material -Vises
Forged Alloy Steel
Base Swivel Angle
360 Degrees
Jaw Attachment Type
Fixed
Includes Pipe Jaw
Yes
Quick-Acting
No
Product Grouping - Vises
Clamp On
Duty Rating - Vises
Heavy Duty
Deep Throat
No
Vise Type
Bench Vise
Base Material
Steel
Number of Mounting Holes
3
Rotating Angle
0 Degrees
Number of Lock Down Bolts
0
Pipe Jaw Included
Yes
Base Tensile Strength
90,000 psi
Max. Opening - Vises
4 1/4 in
Reversible
Yes
Item - Vises
Heavy Duty Bench Vise
Jaw Opening - Maximum
4 1/4 in
High-Visibility
No
Base Type - Vises
Swivel
Jaw Material
Steel
Spindle Type
Enclosed
Number of Mounting Points
3

Description

Industrial Bench Vise, Body Tensile Strength 90,000 psi, Spindle Type Enclosed, Jaw Face Width 4 in, Jaw Opening - Maximum 4 1/4 in, Throat Depth 2 3/8 in, Jaw Face Type Serrated, Jaw Pad Material Not Applicable, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 3 in, Includes Rotating Head No, High Visibility No, Anvil Length 2 in, Anvil Width 1 7/16 in, Base Material Steel, Base Mount Type Clamp-On, Base Swivel Angle 360 Degrees , Base Tensile Strength 90,000 psi, Base Type Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.