Zoro Homepage

Industrial Bench Vise, 5 in W Jaw

  • Mfr # BV-DF5SB

  • Zoro # G614789121


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Duty Rating
Heavy Duty
Overall Height
6 3/4 in
Overall Length
15 in
Throat Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV-DF5SB
Zoro #
G614789121
UPC #
788502201476
Country of Origin
Turkey

Dimensions

Overall Height
6 3/4 in
Overall Length
15 in
Throat Depth
3 in
Anvil Length
2 3/4 in
Jaw Width - Vises
5 in
Throat Depth Range
3 in
Jaw Face Width
5 in
Anvil Width
2 in
Pipe Diameter - Maximum
3 in
Mounting Hole Dia.
1/2 in
Jaw Width Range
5 in
Throat Depth - Vises
3 in
Overall Width
8 1/4 in
Pipe Diameter - Minimum
1/4 in
Mounting Hole Diameter
1/2 in

Details

Item
Industrial Bench Vise
Base Type
Swivel
Duty Rating
Heavy Duty
Features
Drop Forged Moveable Jaw, Stationary Jaw and Base, Guaranteed Unbreakable in Normal Use, Perfect Parallel Jaw Design, Precision Ground and Induction Hardened Jaws and Anvil
Pipe Capacity - Vises
1/4 to 3 in
Pipe Jaw Included
Yes
Item - Vises
Heavy Duty Bench Vise
Rotating Angle
0 Degrees
Swivel Angle - Vises
360 Degrees
Base Tensile Strength
90,000 psi
Base Material
Steel
Base Type - Vises
Swivel
Jaw Attachment Type
Fixed
Max. Opening Range
6 1/2 in
Vise Type
Bench Vise
Number of Mounting Holes
3
Max. Opening - Vises
6 1/2 in
Material Process
Forged
Duty Rating - Vises
Heavy Duty
Reversible
Yes
Spindle Type
Enclosed
Quick-Acting
No
Jaw Material
Steel
Base Mount Type
Clamp-On
High-Visibility
No
Jaw Face - Vises
Serrated with pipe jaw
Number of Mounting Points
3
Includes Rotating Head
No
Deep Throat
No
Jaw Face Type
Serrated
Includes Pipe Jaw
Yes
Product Grouping - Vises
Clamp On
Jaw Opening - Maximum
6 1/2 in
Body Tensile Strength
90,000 psi
Jaw Type
Fixed with Pipe Jaw
Number of Lock Down Bolts
0
High Visibility
No
Base Swivel Angle
360 Degrees
Body Material
Alloy Steel
Material -Vises
Forged Alloy Steel
Body Casting Tensile Strength
90,000 psi

Description

Industrial Bench Vise, Body Tensile Strength 90,000 psi, Spindle Type Enclosed, Jaw Face Width 5 in, Jaw Opening - Maximum 6 1/2 in, Throat Depth 3 in, Jaw Face Type Serrated, Jaw Pad Material Not Applicable, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 3 in, Includes Rotating Head No, High Visibility No, Anvil Length 2 3/4 in, Anvil Width 2 in, Base Material Steel, Base Mount Type Clamp-On, Base Swivel Angle 360 Degrees , Base Tensile Strength 90,000 psi, Base Type Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.