Zoro Homepage

Industrial Bench Vise, 6 in W Jaw

  • Mfr # BV-DF6SB

  • Zoro # G514789122


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Duty Rating
Heavy Duty
Overall Height
8 1/2 in
Overall Length
19 in
Throat Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV-DF6SB
Zoro #
G514789122
UPC #
788502201483
Country of Origin
Turkey

Dimensions

Overall Height
8 1/2 in
Overall Length
19 in
Throat Depth
4 in
Pipe Diameter - Maximum
5 in
Throat Depth - Vises
4 in
Jaw Face Width
6 in
Mounting Hole Diameter
19/32 in
Pipe Diameter - Minimum
1/4 in
Jaw Width - Vises
6 in
Throat Depth Range
4 in
Jaw Width Range
6 in
Overall Width
12 1/4 in
Anvil Width
2 1/2 in
Mounting Hole Dia.
3/5 in
Anvil Length
3 1/8 in

Details

Item
Industrial Bench Vise
Base Type
Swivel
Duty Rating
Heavy Duty
Features
Drop Forged Moveable Jaw, Stationary Jaw and Base, Guaranteed Unbreakable in Normal Use, Perfect Parallel Jaw Design, Precision Ground and Induction Hardened Jaws and Anvil
Body Material
Alloy Steel
Jaw Face Type
Serrated
High Visibility
No
Reversible
Yes
Product Grouping - Vises
Clamp On
High-Visibility
No
Number of Lock Down Bolts
0
Jaw Opening - Maximum
7 in
Material -Vises
Forged Alloy Steel
Quick-Acting
No
Jaw Type
Fixed with Pipe Jaw
Base Type - Vises
Swivel
Base Swivel Angle
360 Degrees
Max. Opening Range
7 in
Base Mount Type
Clamp-On
Base Tensile Strength
90,000 psi
Item - Vises
Heavy Duty Bench Vise
Pipe Jaw Included
Yes
Pipe Capacity - Vises
1/4 to 5 in
Base Material
Steel
Jaw Attachment Type
Fixed
Includes Rotating Head
No
Body Casting Tensile Strength
90,000 psi
Max. Opening - Vises
7 in
Jaw Material
Steel
Vise Type
Bench Vise
Spindle Type
Enclosed
Includes Pipe Jaw
Yes
Body Tensile Strength
90,000 psi
Number of Mounting Points
3
Swivel Angle - Vises
360 Degrees
Rotating Angle
0 Degrees
Jaw Face - Vises
Serrated with pipe jaw
Material Process
Forged
Deep Throat
No
Duty Rating - Vises
Heavy Duty
Number of Mounting Holes
3

Description

Industrial Bench Vise, Body Tensile Strength 90,000 psi, Spindle Type Enclosed, Jaw Face Width 6 in, Jaw Opening - Maximum 7 in, Throat Depth 4 in, Jaw Face Type Serrated, Jaw Pad Material Not Applicable, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 5 in, Includes Rotating Head No, High Visibility No, Anvil Length 3 1/8 in, Anvil Width 2 1/2 in, Base Material Steel, Base Mount Type Clamp-On, Base Swivel Angle 360 Degrees , Base Tensile Strength 90,000 psi, Base Type Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.