Jaw Protectors 2 PK
Mfr # KR-JP
Zoro # G2102116
product price: $8.69
/pk 2, $4.35/eaKey Features
Type
Jaw Pads
Dimensions (In.)
5 5/8 x 2 x 1/4
Surface Tip (In.)
5 5/8 x 2
For Use With
Nos. 5HXP2 thru 5HXP6 Parallel Clamps
Application
Clamping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KR-JP
Zoro #
G2102116
UPC #
091162006399
Country of Origin
China
Dimensions
Dimensions (In.)
5 5/8 x 2 x 1/4
Details
Item
Jaw Protectors
Type
Jaw Pads
Surface Tip (In.)
5 5/8 x 2
For Use With
Nos. 5HXP2 thru 5HXP6 Parallel Clamps
Application
Clamping
Compatible with Series
KR, KRE, KREV, KRV
Description
The BESSEY - KR-JP is classified as a Jaw Protector within the Bar Clamp product category. The product is intended to be used as an added component during clamping applications. It is an essential accessory for those involved in various crafts and industries such as assembly, woodworking, gluing, welding, metalworking, and plumbing. The jaw protectors are compatible with KR, KRE, KREV, KRV series and can be used with Nos. 5HXP2 thru 5HXP6 Parallel Clamps.
Key Features of the BESSEY - KR-JP Jaw Protectors:
- Application: Intended for clamping operations, these protectors can be used in sectors like woodworking, gluing, metalworking, and other assembly tasks, given appropriate usage conditions.
- Compatible Series: The protectors can be applied with a range of clamps including the KR, KRE, KREV, and KRV series, offering great versatility.
- For Use With: Intended for use with Nos. 5HXP2 thru 5HXP6 Parallel Clamps, with operation depending on conditions and usage.
- Package Quantity: The package contains 2 jaw protectors, providing value and ensuring adequate supply for varying clamping applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.