Magnetic Wand, 15-1/2 in. L, 1 in. dia.
Mfr # MAGWAND MW-1
Zoro # G0331716
product price:Â $61.49
/eaKey Features
Length
15 1/2 in
Material
Rare Earth
Type
Magnetic
Application
Use to Clean Up Swarf and Chips In Welding and Machine Shop Environments
Handle Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAGWAND MW-1
Zoro #
G0331716
UPC #
788502090704
Country of Origin
India
Dimensions
Length
15 1/2 in
Diameter
1 in
Size
15-1/2 in
Extended Length
15 1/2 in
Compressed Length
15 1/2 in
Head Diameter
1 in
Details
Item
Magnetic Wand
Material
Rare Earth
Type
Magnetic
Application
Use to Clean Up Swarf and Chips In Welding and Machine Shop Environments
Handle Material
Aluminum
Assembly
No
Product Type
Magnetic Wand
Shaft Material
Aluminum
Magnet Type
Rare Earth
Head Type
Magnet
Shaft Type
Fixed
Magnetic Pull Capacity - Maximum
12 lb
Flexibility
Rigid
Handle Style
Spring Plunger
Description
The BESSEY MAGWAND MW-1 Magnetic Wand is a powerful pickup tool that will help you keep your welding and machine shop clean. Made of rare earth, the magnetic wand has a diameter of 1 in. and a length of 15 1/2 in. The extended length of the straight wireway is 15 1/2 in., which makes it easy to reach into tight spaces. The strong magnet can lift up chips and swarf from various surfaces such as metal, concrete, stone, etc. This magnetic wand is an essential for keeping your welding or machine shop clean.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.