Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Welding Ground, 800A, 3-1/2Dia

  • Mfr # MGC-2

  • Zoro # G9982761


product price: $37.99
/ea

Key Features

Max. Pull (Lb.)
55 lb
Height (In.)
2 in
Length (In.)
3 1/2 in
Type
Clamp
Characteristics
25/32 in and 3/32 in Nut, Release Handle, Threaded Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGC-2
Zoro #
G9982761
UPC #
788502090605
Country of Origin
India

Dimensions

Height (In.)
2 in
Length (In.)
3 1/2 in
Dia. (In.)
3 1/2 in
Overall Length
3.5 in
Overall Height
2 in
Clamp Diameter
3 1/2 in
Thread Diameter
1/8 in

Details

Item
Magnetic Welding Ground
Max. Pull (Lb.)
55 lb
Type
Clamp
Characteristics
25/32 in and 3/32 in Nut, Release Handle, Threaded Stud
Amps
800 A
Features
Magnetic Square for Easy Set Up
Maximum Pull
55 lb
Clamp Type
Ground Clamp
Cable Connection Type
Bolt and Nut
Clamp Body Material
Metal
Maximum Current
800 A
Compatible with Surface Type
Base

Description

Magnetic Welding Ground, Maximum Current 800 A, Clamp Body Material Metal, Maximum Pull 55 lb, Cable Connection Type Bolt and Nut, Clamp Diameter 3 1/2 in, Clamp Type Ground Clamp, Compatible with Surface Type Base, Features Magnetic Square for Easy Set Up, Overall Height 2 in, Overall Length 3.5 in, Thread Diameter 1/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.