Zoro Homepage

Needle Nose Spring Clamp, 3 In

  • Mfr # XCL5

  • Zoro # G1051181


product price: $9.69
/ea

Key Features

Max. Jaw Opening (In.)
3 in
Length (In.)
8 3/4 in
Material
Plastic
Tips
Non Marring Soft Plastic
Handle
Anti-Slip, Ergonomic, Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCL5
Zoro #
G1051181
UPC #
091162000700
Country of Origin
China

Dimensions

Length (In.)
8 3/4 in
Size
3 in
Overall Length
8 3/4 in
Throat Depth
4 in

Details

Item
Spring Clamp
Max. Jaw Opening (In.)
3 in
Material
Plastic
Tips
Non Marring Soft Plastic
Handle
Anti-Slip, Ergonomic, Soft
Handle Style
Ergonomic
Ratcheting
No
Jaw Material1
Polyamide
Insulated
No
Jaw Tip Style
Needle-Nose, Non Marring, Soft
Jaw Opening - Maximum
3 in
Jaw Tip Material
Plastic
Reflectivity
Nonreflective

Description

Spring Clamp, Ratcheting No, Insulated No, Reflectivity Nonreflective, Jaw Tip Style Needle-Nose, Non Marring, Soft, Jaw Tip Material Plastic, Jaw Opening - Maximum 3 in, Throat Depth 4 in, Overall Length 8 3/4 in, Jaw Material Polyamide, Handle Style Ergonomic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.