Panel Carrier, 2 1/2 In Jaw Width
Mfr # KFP
Zoro # G3056137
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
1
Features
For Safe Transportation of Panels of a Variety of Materials, High-Friction Rubber Coating on the Moving Clamping Jaws
Jaw Width
1/2" - 2-1/2"
Application
For Carrying Panels of a Variety of Materials up to 150 lbs.
Construction
Die Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFP
Zoro #
G3056137
UPC #
091162001073
Country of Origin
Austria
Dimensions
Jaw Width
1/2" - 2-1/2"
Details
Item
Panel Carrier
Number of Pieces
1
Features
For Safe Transportation of Panels of a Variety of Materials, High-Friction Rubber Coating on the Moving Clamping Jaws
Application
For Carrying Panels of a Variety of Materials up to 150 lbs.
Construction
Die Cast Aluminum
Description
Panel Carrier, -, Number of Pieces 1, Construction Die Cast Aluminum, For Carrying Panels of a Variety of Materials up to 150 lbs., Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.