Zoro Homepage
This item is Discontinued.
Bessey 31" Parallel Clamp, 2 Composite Plastic Handle and 3-3/4" Throat Depth KR3.531

31" Parallel Clamp, 2 Composite Plastic Handle and 3-3/4" Throat Depth (Discontinued)

  • Mfr # KR3.531
  • Zoro # G1634351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KR3.531
Zoro #
G1634351
UPC #
091162006269
Country of Origin
Germany

Dimensions

Throat Depth (In.)
3-3/4"
Width
5-3/4"
Width (In.)
5-3/4
Spindle Dia. (In.)
5/8
Bar Width (In.)
11/32
Bar Thickness (In.)
1-9/64
Nominal Rail Size (In.)
1 9/64 x 11/32
Handle Length (In.)
5-1/8
Screw Size (In.)
5/8

Details

Handle Material
2 Composite Plastic
Application
Clamping and Spreading Wood, Plastic, and Composite Materials
Includes
Jaw Face Pads, Rail Protector Pads and Removeable End Stops
Max. Jaw Opening (In.)
31"
Nominal Clamping Pressure
1500
Bar Material
Alloy Steel
Clamping Surface D (In.)
5-3/4
Opening (In.)
31
Clamping Surface W (In.)
2
Item
Parallel Clamp
Pad Type
Flat, Removeable Jaw Protection Pad
Load Capacity (Lb.)
1500
Clamp Face (In.)
2

Description

Parallel Clamp, Application Clamping and Spreading Wood, Plastic, and Composite Materials, Handle Material 2 Composite Plastic, Includes Jaw Face Pads, Rail Protector Pads and Removeable End Stops

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.