Zoro Homepage

Pivot Handle Clamp, 10" Clamping cap.

  • Mfr # GZ25PH

  • Zoro # G7781904


product price: $68.49
/ea

Key Features

Type
Pivot Handle Sliding Arm Bar Clamp
Bar Width (In.)
31/32 in
Swivel Pad (In.)
1 1/4 in
Handle Length (In.)
4 1/2 in
Bar Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GZ25PH
Zoro #
G7781904
UPC #
788502205016
Country of Origin
Germany

Dimensions

Bar Width (In.)
31/32 in
Handle Length (In.)
4 1/2 in
Width (In.)
6 57/64 in
Bar Thickness (In.)
3/8 in
Throat Depth (In.)
4 3/4 in
Spindle Dia. (In.)
5/8 in
Screw Size (In.)
5/8 in
Throat Depth1
4 3/4 in
Handle Length
4 1/2 in
Bar Thickness
3/8 in
Jaw Pad Width
1 1/4 in
Overall Width3
6 15/16 in
Spindle Diameter1
5/8 in
Bar Width
1 in
Throat Depth
4 3/4 in

Details

Item
Bar Clamp
Type
Pivot Handle Sliding Arm Bar Clamp
Swivel Pad (In.)
1 1/4 in
Bar Material
Steel
Application
Assembly and General Purpose Clamping, Maintenance, Welding
Nominal Clamping Pressure
1,100 lb
Swivel Type
Standard
Handle Material
Plastic
Opening (In.)
10 in
Max. Jaw Opening (In.)
10 in
Clamp Face (In.)
15/16 in x 1-15/16 in
Pad Type
Standard Swivel
Clamping Surface D (In.)
15/16 in
Load Capacity (Lb.)
1,100 lb
Clamping Surface W (In.)
1 15/16 in
Includes
Ergonomic Swivel Handle
Jaw Pad Type
Swivel
Clamping Force1
1,100 lb
Clamping Capacity1
10 in
Handle Style
Pivoting
Clamping Force
1,100 lb

Description

Bar Clamp, Handle Style Pivoting, Clamping Capacity 10 in, Clamping Force 1,100 lb, Throat Depth 4 3/4 in, Jaw Pad Type Swivel, Bar Thickness 3/8 in, Application Assembly and General Purpose Clamping, Maintenance, Welding, Bar Material Steel, Bar Width 1 in, Handle Length 4 1/2 in, Handle Material Plastic, Includes Ergonomic Swivel Handle, Jaw Pad Width 1 1/4 in, Overall Width 6 15/16 in, Spindle Diameter 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.