Zoro Homepage

Pivot Handle Clamp, 12" Clamping cap.

  • Mfr # GZ30-12PH

  • Zoro # G7782193


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Type
Pivot Handle Sliding Arm Bar Clamp
Handle Material
Plastic
Includes
Ergonomic Swivel Handle
Handle Length (In.)
4 1/2 in
Bar Width (In.)
31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GZ30-12PH
Zoro #
G7782193
UPC #
788502205023
Country of Origin
Germany

Dimensions

Handle Length (In.)
4 1/2 in
Bar Width (In.)
31/32 in
Spindle Dia. (In.)
5/8 in
Width (In.)
6 57/64 in
Bar Thickness (In.)
3/8 in
Throat Depth (In.)
4 3/4 in
Screw Size (In.)
5/8 in
Bar Width
1 in
Handle Length
4 1/2 in
Spindle Diameter1
5/8 in
Jaw Pad Width
1 1/4 in
Throat Depth1
4 3/4 in
Overall Width3
6 15/16 in
Bar Thickness
3/8 in
Throat Depth
4 3/4 in

Description

Bar Clamp, Bar Type Profiled Rail, Handle Style Pivoting Screwdriver, Clamping Capacity 12 in, Clamping Force 1,100 lb, Throat Depth 4 3/4 in, Jaw Pad Type Swivel, Sliding Mechanism Bar Slide, Bar Thickness 3/8 in, Spindle Material High Carbon, Spindle Finish Spatter-Resistant, Application Assembly and General Purpose Clamping, Maintenance, Welding, Bar Material Steel, Bar Width 1 in, Function Clamp, Handle Length 4 1/2 in, Handle Material Plastic, Includes Ergonomic Swivel Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.