Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Release C-Clamp, 3-1/2", Iron, 1200lb

  • Mfr # QRCC3

  • Zoro # G4407295


product price: $24.85
/ea

Key Features

Throat Depth
1 3/4 in
Body Material
Cast Iron
Clamping Force
1,200 lb
Clamping Pressure
1,200 lb
Finish
Chrome Plated (Spindle), Powder Coated (Frame)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRCC3
Zoro #
G4407295
UPC #
091162009444
Country of Origin
China

Dimensions

Throat Depth
1 3/4 in
Throat Depth1
1 3/4 in

Details

Item
Quick Release C-Clamp
Max. Opening
3 1/2 in
Body Material
Cast Iron
Clamping Force
1,200 lb
Clamping Pressure
1,200 lb
Finish
Chrome Plated (Spindle), Powder Coated (Frame)
Body Finish
Powder Coated
Spindle Finish
Chrome
Min. Opening
0 in
Swivel Pad
Yes
Body Color
Black
Throat Shape
Standard
Spindle Material
Steel
Duty Rating
Medium Duty
Anvil Shape
Flat
Includes Swivel Pad
Yes
Jaw Opening - Maximum
3 1/2 in
Release Mechanism
Push Button
Jaw Pad Type
Flat
Number of Anvils
1
High-Visibility
No
Handle Type
Sliding T
Jaw Opening - Minimum
0 in
Number of Spindles
1

Description

If you are looking for a quick release C-clamp, this BESSEY QRCC3 is the one to get. The clamp is made of drop forged steel and has a powder coated frame and chrome plated spindle. With a throat depth of 1 3/4 in., this light duty C-clamp can handle up to 1200 lb. of pressure. It features a black body color with a powder coated frame and chrome plated spindle. This tool's max opening is 3 1/2 in., while its min opening is 0 in.. The BESSEY QRCC3 Quick Release C-Clamp is an ideal choice for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.