Spring Clamp, 7 3/4 in L, 2.25"Jaw Opening
Mfr # XCRG2
Zoro # G600461109
product price: $8.59
/eaKey Features
Max. Jaw Opening (In.)
2 1/4 in
Length (In.)
7 16/25 in
Material
Plastic
Size
2 in Throat Depth
Tips
Non Marring Soft Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XCRG2
Zoro #
G600461109
UPC #
091162001981
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
7 16/25 in
Size
2 in Throat Depth
Throat Depth
2 in
Overall Length
7 3/4 in
Details
Item
Spring Clamp
Max. Jaw Opening (In.)
2 1/4 in
Material
Plastic
Tips
Non Marring Soft Plastic
Handle
Ergonomic 2-Component
Jaw Tip Style
Non Marring, Pivoting, Soft
Jaw Opening - Maximum
2 1/4 in
Handle Material
Resin
Reflectivity
Nonreflective
Jaw Tip Material
Plastic
Ratcheting
Yes
Handle Style
Ergonomic
Insulated
No
Jaw Material1
Resin
Description
When you need to hold your work in place, this BESSEY XCRG2 Ratcheting Spring Clamp is the perfect tool. It is ideal for use on a variety of materials, including plastics and metals. The ergonomic 2-component handle offers superior comfort and grip while you are working. The clamp features non marring soft plastic tips which help protect your work piece from scratches or damage. With a throat depth of 2 1/4 in., the spring clamp has a max jaw opening of 2 1/4 in. Its length is 7 16/25 in., making it easy to reach into tight spaces with this long spring clamp. If you want to keep your project together without leaving behind any marks or scratches, this BESSEY XCRG2 Spring Clamp will do the job for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.