Zoro Homepage

Steel Spring Clamp, 1-13/64in.H

  • Mfr # XM5-B

  • Zoro # G2733468


product price: $3.59
/ea

Key Features

Width
4.718 in
Height
1.203 in
Number of Surfaces
2
Depth
6.312 in
Includes
Vinyl Tips and Vinyl Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XM5-B
Zoro #
G2733468
UPC #
011962010181
Country of Origin
China

Dimensions

Width
4.718 in
Height
1.203 in
Depth
6.312 in
Overall Length
4 3/4 in
Throat Depth
2 1/4 in

Details

Item
Spring Clamp
Number of Surfaces
2
Includes
Vinyl Tips and Vinyl Handles
Jaw Tip Material
Vinyl
Insulated
No
Jaw Material1
Steel
Handle Material
Vinyl
Handle Style
Anti-Slip
Reflectivity
Nonreflective
Jaw Tip Style
Non Marring
Jaw Opening - Maximum
2 in
Features
Heavy-Duty Springs for Firm Grip, Ideal for Photography
Ratcheting
Yes

Description

Spring Clamp, Ratcheting Yes, Insulated No, Reflectivity Nonreflective, Jaw Tip Style Non Marring, Jaw Tip Material Vinyl, Jaw Opening - Maximum 2 in, Throat Depth 2 1/4 in, Overall Length 4 3/4 in, Jaw Material Steel, Handle Style Anti-Slip, Features Heavy-Duty Springs for Firm Grip, Ideal for Photography, Handle Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.