Zoro Homepage

Strapping Cutter, 10-1/4 In

  • Mfr # D123S-SB

  • Zoro # G1590154


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Tool Operation Type
1 Handed
Tool Strength
Heavy Duty
Fits Strap Width
1 1/4 in
Fits Strap Tensile
.047
Overall Length
9 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D123S-SB
Zoro #
G1590154
UPC #
788502011235
Country of Origin
China

Dimensions

Fits Strap Width
1 1/4 in
Overall Length
9 7/8 in
Strap Width
1-1/4"
Tool Length
10-1/4"
Handle Length
7 1/4 in

Details

Tool Operation Type
1 Handed
Tool Strength
Heavy Duty
Fits Strap Tensile
.047
Tool Weight
1 lb
Strap Gauge
0.047"
Material
Alloy Steel
Item
Strapping Cutter
Tool Type
Cutter Tool
Handle Covering Material
Plastic
Handle Grip
Yes
Weight
1 lb.
Compatible Strapping
Steel Strapping
Color
Black, Red

Description

Strapping Cutter, Tool Operation Type 1 Handed, Tool Strength Heavy Duty, Fits Strap Width 1 1/4 in, Fits Strap Tensile .047, Overall Length 9 7/8 in, Tool Weight 1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.