Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Clamp, 12.75 in L, PK2

  • Mfr # EZR-SET

  • Zoro # G7807789


product price: $37.39
/pk 2, $18.70/ea

Key Features

For Use With
Track Saw Guide
Features
No Tools are Required to Quickly Transform and Adapt, One-Handed Table Clamps
Overall Width
6 1/2 in
Overall Height
12 3/4 in
Overall Length
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZR-SET
Zoro #
G7807789
UPC #
788502205009
Country of Origin
China

Dimensions

Overall Width
6 1/2 in
Overall Height
12 3/4 in
Overall Length
12 3/4 in
Width
6 1/2 in
Height
12 3/4 in
Length
12 3/4 in

Details

Item
Table Clamp
For Use With
Track Saw Guide
Features
No Tools are Required to Quickly Transform and Adapt, One-Handed Table Clamps
Material
Polyamide
Compatible Manufacturer Model Number
EZR-SET
Tool Series
EZR
Product Type
Table Clamp
Compatible Product Type
Track Saw Guide
Compatible Brand
Bessey

Description

Track Clamp,One-Handed,Trigger,6" cap.PK2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.