Zoro Homepage
This item is Discontinued.
Bessey Table Clamp, 3-1/8InHx1-39/64InWx5-1/4InD BAS-CB9-4

Table Clamp, 3-1/8InHx1-39/64InWx5-1/4InD (Discontinued)

  • Mfr # BAS-CB9-4
  • Zoro # G9991807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAS-CB9-4
Zoro #
G9991807
UPC #
788502008730
Country of Origin
Germany

Dimensions

Diameter
0.546 in
Width
1.609 in
Depth
5.25 in
Height
3.125 in
Thread Size
M10/M12
Outside Diameter
0.5 in
Throat Depth
1 5/8 in

Details

Item
Table Clamp
Material
Steel
For Use With
Machine Tables
Load Capacity
3,600 lb
Includes
Closed Mounting Hole
Number of Surfaces
1
Holding Capacity
3,600 lb
Compatible With
Machine Table
Product Type
Compact Clamp
Maximum Jaw Opening
3 1/2 in

Description

Table Clamp, Compatible With Machine Table, Features Compact Tool with Short Pressure Arm and Pad, Holding Capacity 3,600 lb, Includes Closed Mounting Hole, Maximum Jaw Opening 3 1/2 in, Outside Diameter 0.5 in, Overall Depth 5.3 in, Overall Height 3.1 in, Overall Width 1.6 in, Product Type Compact Clamp, Thread Size M10; M12, Throat Depth 1 5/8 in, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.