Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Clamp, 4500 lb., 1-1/8in. dia.

  • Mfr # TW28-30-12H

  • Zoro # G8957977


product price: $99.99
/ea
Free Shipping & Returns

Key Features

For Use With
28mm Matrix Welding Tables
Features
Fixed Throat Depth, Sliding Arm, Tempered Profile
Depth
16.921 in
Width
1.687 in
Number of Surfaces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW28-30-12H
Zoro #
G8957977
UPC #
788502202152
Country of Origin
Germany

Dimensions

Depth
16.921 in
Width
1.687 in
Diameter
1.125 in
Height
16.921 in
Thread Size
1-1/8"
Compatible Table Hole Size
1 1/8 in
Throat Depth
4 3/4 in
Outside Diameter
1.1 in

Details

Item
Table Clamp
For Use With
28mm Matrix Welding Tables
Features
Fixed Throat Depth, Sliding Arm, Tempered Profile
Number of Surfaces
1
Work Surface Pattern
Precision 5/8 in Hole in 2 in Grid Pattern
Load Capacity
4,500 lb
Standards
ACME
Includes
Lever Handle
Maximum Jaw Opening
12 in
Compatible With
Welding Table
Process
Clamping
Holding Capacity
1,000 lb

Description

Table Clamp, Compatible Table Hole Size 1 1/8 in, Compatible With Welding Table, Features Fixed Throat Depth, Sliding Arm, Tempered Profile, Holding Capacity 1,000 lb, Includes Lever Handle, Maximum Jaw Opening 12 in, Outside Diameter 1.1 in, Overall Depth 16.9 in, Overall Height 16.9 in, Overall Width 1.7 in, Product Type Welding Table Clamp, Thread Size 1-1/8 In., Throat Depth 4 3/4 in, Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern, Process Clamping, Standards ACME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.