Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Clamp, 4500 lb., 16-59/64in.D

  • Mfr # TW28-30-12K

  • Zoro # G8957952


product price: $53.69
/ea

Key Features

For Use With
28mm Matrix Welding Tables
Features
Fixed Throat Depth, Sliding Arm, Tempered Profile
Height
16.921 in
Load Capacity
4,500 lb
Diameter
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW28-30-12K
Zoro #
G8957952
UPC #
788502202138
Country of Origin
Germany

Dimensions

Height
16.921 in
Diameter
1.125 in
Depth
16.921 in
Width
1.578 in
Thread Size
1-1/8"
Outside Diameter
1.1 in
Throat Depth
4 3/4 in
Compatible Table Hole Size
1 1/8 in

Details

Item
Table Clamp
For Use With
28mm Matrix Welding Tables
Features
Fixed Throat Depth, Sliding Arm, Tempered Profile
Load Capacity
4,500 lb
Work Surface Pattern
Precision 5/8 in Hole in 2 in Grid Pattern
Number of Surfaces
1
Includes
T-Bar
Standards
ACME
Process
Clamping
Holding Capacity
1,000 lb
Compatible With
Welding Table
Maximum Jaw Opening
12 in

Description

Table Clamp, Compatible Table Hole Size 1 1/8 in, Compatible With Welding Table, Features Fixed Throat Depth, Sliding Arm, Tempered Profile, Holding Capacity 1,000 lb, Includes T-Bar, Maximum Jaw Opening 12 in, Outside Diameter 1.1 in, Overall Depth 16.9 in, Overall Height 16.9 in, Overall Width 1.6 in, Product Type Welding Table Clamp, Thread Size 1-1/8 In., Throat Depth 4 3/4 in, Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern, Process Clamping, Standards ACME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.