Zoro Homepage

Table Clamp, 4500 lb., 16-59/64in.H

  • Mfr # TW28-30-12-2K

  • Zoro # G8957934


product price: $47.89
/ea

Key Features

For Use With
28mm Matrix Welding Tables
Features
Fixed Throat Depth, Sliding Arm, Tempered Profile
Work Surface Pattern
Precision 5/8 in Hole in 2 in Grid Pattern
Number of Surfaces
1
Width
1.578 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW28-30-12-2K
Zoro #
G8957934
UPC #
788502202114
Country of Origin
Germany

Dimensions

Width
1.578 in
Depth
16.921 in
Thread Size
1-1/8"
Height
16.921 in
Diameter
1.125 in
Outside Diameter
1.1 in
Throat Depth
4 3/4 in
Compatible Table Hole Size
1 1/8 in

Details

Item
Table Clamp
For Use With
28mm Matrix Welding Tables
Features
Fixed Throat Depth, Sliding Arm, Tempered Profile
Work Surface Pattern
Precision 5/8 in Hole in 2 in Grid Pattern
Number of Surfaces
1
Load Capacity
4,500 lb
Includes
(2) Composite Handle
Standards
ACME
Compatible With
Welding Table
Holding Capacity
1,000 lb
Maximum Jaw Opening
12 in
Process
Clamping

Description

Table Clamp, Compatible Table Hole Size 1 1/8 in, Compatible With Welding Table, Features Fixed Throat Depth, Sliding Arm, Tempered Profile, Holding Capacity 1,000 lb, Includes (2) Composite Handle, Maximum Jaw Opening 12 in, Outside Diameter 1.1 in, Overall Depth 16.9 in, Overall Height 16.9 in, Overall Width 1.6 in, Product Type Welding Table Clamp, Thread Size 1-1/8 In., Throat Depth 4 3/4 in, Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern, Process Clamping, Standards ACME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.