Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Clamp, 5000 lb.1-37/64in.W

  • Mfr # TW28-30-14K

  • Zoro # G8957961


product price: $57.19
/ea

Key Features

For Use With
28mm Matrix Welding Tables
Features
Fixed Throat Depth, Sliding Arm, Tempered Profile
Height
16.921 in
Work Surface Pattern
Precision 5/8 in Hole in 2 in Grid Pattern
Depth
16.921 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW28-30-14K
Zoro #
G8957961
UPC #
788502202145
Country of Origin
Germany

Dimensions

Height
16.921 in
Depth
16.921 in
Thread Size
1-1/8"
Diameter
1.125 in
Width
1.578 in
Throat Depth
5 1/2 in
Compatible Table Hole Size
1 1/8 in
Outside Diameter
1.1 in

Details

Item
Table Clamp
For Use With
28mm Matrix Welding Tables
Features
Fixed Throat Depth, Sliding Arm, Tempered Profile
Work Surface Pattern
Precision 5/8 in Hole in 2 in Grid Pattern
Load Capacity
5,000 lb
Number of Surfaces
1
Standards
ACME
Includes
T-Bar
Maximum Jaw Opening
12 in
Compatible With
Welding Table
Holding Capacity
1,100 lb
Process
Clamping

Description

Table Clamp, Compatible Table Hole Size 1 1/8 in, Compatible With Welding Table, Features Fixed Throat Depth, Sliding Arm, Tempered Profile, Holding Capacity 1,100 lb, Includes T-Bar, Maximum Jaw Opening 12 in, Outside Diameter 1.1 in, Overall Depth 16.9 in, Overall Height 16.9 in, Overall Width 1.6 in, Product Type Welding Table Clamp, Thread Size 1-1/8 In., Throat Depth 5 1/2 in, Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern, Process Clamping, Standards ACME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.