Zoro Homepage

Table Clamp, 6500 lb., 1-47/64in.H

  • Mfr # TWM28-30-12

  • Zoro # G8957995


product price: $86.39
/ea
Free Shipping & Returns

Key Features

For Use With
28mm Matrix Welding Tables
Features
Heat Resistant, Tempered Profiled Rail and Drop Forged Sliding Arm for Strength, Tempered Spindle Particularly Sturdy and Wear-Resistant
Number of Surfaces
1
Diameter
1.125 in
Load Capacity
6,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWM28-30-12
Zoro #
G8957995
UPC #
788502202091
Country of Origin
Germany

Dimensions

Diameter
1.125 in
Width
2.359 in
Thread Size
1-1/8"
Depth
1.734 in
Height
1.734 in
Compatible Table Hole Size
1 1/8 in
Outside Diameter
1.1 in

Details

Item
Table Clamp
For Use With
28mm Matrix Welding Tables
Features
Heat Resistant, Tempered Profiled Rail and Drop Forged Sliding Arm for Strength, Tempered Spindle Particularly Sturdy and Wear-Resistant
Number of Surfaces
1
Load Capacity
6,500 lb
Work Surface Pattern
Precision 5/8 in Hole in 2 in Grid Pattern
Includes
MorPad
Material
Steel
Compatible With
Welding Table
Maximum Jaw Opening
12 in
Holding Capacity
1,400 lb

Description

Table Clamp, Compatible Table Hole Size 1 1/8 in, Compatible With Welding Table, Features Heat Resistant, Tempered Profiled Rail and Drop Forged Sliding Arm for Strength, Tempered Spindle Particularly Sturdy and Wear-Resistant, Holding Capacity 1,400 lb, Includes MorPad, Maximum Jaw Opening 12 in, Outside Diameter 1.1 in, Overall Depth 1.7 in, Overall Height 1.7 in, Overall Width 2.4 in, Product Type Welding Table Clamp, Thread Size 1-1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.