Zoro Homepage

Table Clamp Accessory, Auto-Adjust Plate

  • Mfr # TW16A-STC

  • Zoro # G0332039


product price: $30.69
/ea

Key Features

For Use With
16mm Matrix Welding Tables
Features
Auto-Adjust Plate
Diameter
0.625 in
Number of Surfaces
1
Compatible Table Hole Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW16A-STC
Zoro #
G0332039
UPC #
788502202800
Country of Origin
Germany

Dimensions

Diameter
0.625 in
Compatible Table Hole Size
5/8 in
Outside Diameter
0.6 in

Details

Item
Table Clamp Accessory
For Use With
16mm Matrix Welding Tables
Features
Auto-Adjust Plate
Number of Surfaces
1
Compatible With
STC-IHH Welding Table, STC-VH Welding TableSTC-HH Welding Table

Description

Table Clamp Accessory, Compatible Table Hole Size 5/8 in, Compatible With STC-IHH Welding Table, STC-VH Welding TableSTC-HH Welding Table, Outside Diameter 0.6 in, Product Type Welding Table Toggle Clamp Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.