Zoro Homepage

Table Clamp, Pivot Lock Clamp, 1-3/16 in.D

  • Mfr # TWV16-20-15-2K

  • Zoro # G0332066


product price: $69.89
/ea

Key Features

For Use With
16mm Matrix Welding Tables
Features
Sliding Arm, Tempered Profile, Variable Throat Depth
Number of Surfaces
1
Depth
1.187 in
Diameter
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWV16-20-15-2K
Zoro #
G0332066
UPC #
788502202770
Country of Origin
Germany

Dimensions

Depth
1.187 in
Diameter
0.625 in
Compatible Table Hole Size
5/8 in
Outside Diameter
0.6 in

Details

Item
Table Clamp
For Use With
16mm Matrix Welding Tables
Features
Sliding Arm, Tempered Profile, Variable Throat Depth
Number of Surfaces
1
Includes
(2) Composite Handle
Material
Steel
Standards
ACME
Holding Capacity
550 lb
Maximum Jaw Opening
8 in
Process
Clamping
Compatible With
Welding Table

Description

Table Clamp, Compatible Table Hole Size 5/8 in, Compatible With Welding Table, Features Sliding Arm, Tempered Profile, Variable Throat Depth, Holding Capacity 550 lb, Includes (2) Composite Handle, Maximum Jaw Opening 8 in, Outside Diameter 0.6 in, Overall Depth 1.2 in, Product Type Welding Table Clamp, Material Steel, Process Clamping, Standards ACME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.