Zoro Homepage

Table Clamp, Ratcheting Lever, 2-3/8 in. D

  • Mfr # TWV16-20-15H

  • Zoro # G0332109


product price: $88.39
/ea
Free Shipping & Returns

Key Features

For Use With
16mm Matrix Welding Tables
Features
Sliding Arm, Tempered Profile, Variable Throat Depth
Diameter
0.625 in
Depth
2.375 in
Number of Surfaces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWV16-20-15H
Zoro #
G0332109
UPC #
788502202732
Country of Origin
Germany

Dimensions

Diameter
0.625 in
Depth
2.375 in
Outside Diameter
0.6 in
Throat Depth
2 3/8 in
Compatible Table Hole Size
5/8 in

Details

Item
Table Clamp
For Use With
16mm Matrix Welding Tables
Features
Sliding Arm, Tempered Profile, Variable Throat Depth
Number of Surfaces
1
Includes
Lever Handle
Standards
ACME
Material
Steel
Compatible With
Welding Table
Maximum Jaw Opening
8 in
Process
Clamping
Holding Capacity
550 lb

Description

Table Clamp, Compatible Table Hole Size 5/8 in, Compatible With Welding Table, Features Sliding Arm, Tempered Profile, Variable Throat Depth, Holding Capacity 550 lb, Includes Lever Handle, Maximum Jaw Opening 8 in, Outside Diameter 0.6 in, Overall Depth 2.4 in, Product Type Welding Table Clamp, Throat Depth 2 3/8 in, Material Steel, Process Clamping, Standards ACME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.