Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Clamp, Ratcheting Lever, 4 in. D

  • Mfr # TW16-20-10H

  • Zoro # G0332118


product price: $72.89
/ea

Key Features

For Use With
16mm Matrix Welding Tables
Features
Fixed Throat Depth, Sliding Arm, Tempered Profile
Depth
4 in
Diameter
0.625 in
Number of Surfaces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW16-20-10H
Zoro #
G0332118
UPC #
788502202725
Country of Origin
Germany

Dimensions

Depth
4 in
Diameter
0.625 in
Outside Diameter
0.6 in
Throat Depth
4 in
Compatible Table Hole Size
5/8 in

Details

Item
Table Clamp
For Use With
16mm Matrix Welding Tables
Features
Fixed Throat Depth, Sliding Arm, Tempered Profile
Number of Surfaces
1
Work Surface Pattern
Solid
Standards
ACME
Includes
Lever Handle
Maximum Jaw Opening
8 in
Process
Clamping
Compatible With
Welding Table
Holding Capacity
650 lb

Description

Table Clamp, Compatible Table Hole Size 5/8 in, Compatible With Welding Table, Features Fixed Throat Depth, Sliding Arm, Tempered Profile, Holding Capacity 650 lb, Includes Lever Handle, Maximum Jaw Opening 8 in, Outside Diameter 0.6 in, Product Type Welding Table Clamp, Throat Depth 4 in, Work Surface Pattern Solid, Process Clamping, Standards ACME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.