Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Clamp, Horizontal, 700 lbs, 2-3/8 In

  • Mfr # STC-HH70

  • Zoro # G4407383


product price: $34.39
/ea

Key Features

Holding Capacity (Lb.)
700 lb
Overall Height (In.)
2.375 in
Body Material
Alloy Steel
Overall Length (In.)
8.25 in
Height Under Arm (In.)
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC-HH70
Zoro #
G4407383
UPC #
788502200943
Country of Origin
China

Dimensions

Overall Height (In.)
2.375 in
Overall Length (In.)
8.25 in
Height Under Arm (In.)
1.5 in
Dia. (In.)
0.875 in
Thread Size
M8
Height Under Arm
1.73 in
Overall Length
8.25 in
Arm Length
3.03 in
Overall Depth
2.38 in

Details

Item
Auto-Adjust Toggle Clamp
Holding Capacity (Lb.)
700 lb
Body Material
Alloy Steel
Includes
Non-Marring, Plastic Pressure Pad Cover, Removable
Application
Adjustable Clamping Force 25-550 lbs.
Construction
Alloy Steel Body
Arm
2-3/8 in Horizontal High Profile
Spindle
M8
Handle
1 x 2-1/8 in Ergonomic
Base Mounting Centers (In.)
1-3/4 x 1
Base Mounting Style
Flange
Accommodates Workpiece Variation
Yes
Arm Style
U-Bar
Handle Orientation
Horizontal
Includes Locking Handle
No
Tip Material
Polyethylene
Holding Capacity - Maximum
700 lbf
Clamp Arm Opening Angle
180 Degrees

Description

Auto-Adjust Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 700 lbf, Arm Style U-Bar, Tip Material Polyethylene, Clamp Arm Opening Angle 180 Degrees , Arm Length 3.03 in, Height Under Arm 1.73 in, Includes Locking Handle No, Accommodates Workpiece Variation Yes, Body Material Alloy Steel, Includes Non-Marring, Plastic Pressure Pad Cover, Removable, Overall Depth 2.38 in, Overall Length 8.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.