Shop BESSEY

Tools 249327 50 in. Revoultion Parallel Clamp

  • Mfr # 249327

  • Zoro # G303998940


product price:  $137.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
249327
Zoro #
G303998940
UPC #
788502203777
Country of Origin
United States

Description

Heavy duty premium parallel clamping tool rated at 1700 lb of nominal clamping force, german high quality profiled steel rail stock, jaws clamp at accurate 90 degree angles, easily converts to spreader without tools, large parallel clamping surfaces, replaceable protective pads on the jaws, composite plastic handle.

Features
  • Sturdy jaw construction with metal-reinforced plastic housing
  • End clip is easily removable without tools so you can convert the clamp to a spreader
  • Adjustable, removable plastic risers lift your work off of the bar to eliminate marring and glue smearing
  • No-mar clamp faces are glue- and solvent-resistant
  • Clamp faces are removable to fit optional accessories like the Pivoting
Includes
  • 3 Glue Resistant Removable Jaw Pads, 2 Rail Protection Pads & An End Clip That Helps To Balance The Clamp During Glue Ups
Specifications
  • Country of Origin: United States
  • Size: 50 in.
  • Weight: 17.02 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.