5 Piece SAE Open End Wrench Set.

  • Mfr # OW-705S
  • Zoro # G823581295
product price: 
$
37.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OW-705S
Zoro #
G823581295
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Open End Wrench Set SAE 5 Piece Precision Chrome Vanadium Steel Durable Professional Quality - OW-705S, SAE Open-End Wrench Set This 5-piece SAE open-end wrench set is built for consistent fit and dependable service in demanding hand-tool environments. Made from chromium-vanadium steel alloy for strength and anti-corrosive properties, it's designed for professional technicians who need durable, precise tools that hold up to heavy use. Each wrench features an open-end design for quick fastener access, especially where sockets won't fit. SKU: OW-705S. Key Benefits Five SAE open-end wrenches cover common sizes for daily service work. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive material properties help resist wear in shop and garage conditions. Open-end pattern allows faster positioning on fasteners in tight spaces. Satin finish supports a steady, non-slip grip in oily conditions. Meets or exceeds ANSI standards for dependable, consistent tool performance. What's Included 1/4in x 5/16in Open End Wrench (122mmL) 3/8in x 7/16in Open End Wrench (156mmL) 1/2in x 9/16in Open End Wrench (180mmL) 5/8in x 11/16in Open End Wrench (204mmL) 3/4in x 7/8in Open End Wrench (234mmL) Designed for professional-grade use, this set balances precision, durability, and straightforward organization. The included plastic tray helps keep each SAE size easy to identify and return after use, supporting a clean workflow whether the tools stay in a service cart, drawer system, or portable kit.

Ratings & reviews