Shop BESSEY
Create Account
Tools BV-HW45 Light Duty Workshop Vise; 4.5 in
- Mfr # 198741
- Zoro # G303999619
product price:Â
$
76.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 198741
- Zoro #
- G303999619
- UPC #
- -
- Country of Origin
- China
Description
Features
- Variable Angle Strap Clamp
- Is More Functional & Convenient
- Corner Clip With Variable Angle Swivel Pads Clamps Any & All Angles From 60 Degrees To 180 Degrees
- Four Clips Are Included With The Clamp
- 23 ft. Polyester Strap Woven Like A Seat Belt
- Up To 1,100 lbs. Tensile Strength With Minimal Stretch
- Easy To Use Strap Lock Mechanism Releases & Locks Strap Around Awkward Or Large Assemblies
- Strap Winder Stores Strap Tangle Free & Out From Under Foot.
- Item Dimension - 12.6 x 8.1 x 2 in.
- Item Weight - 1.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.