Zoro Homepage

Trigger Clamp, Plastic Handle and 2 3/8 in Throat Depth

  • Mfr # EHKM06

  • Zoro # G7781861


product price: $15.49
/ea

Key Features

Type
1 Handed
Handle Material
Plastic
Throat Depth (In.)
2 3/8 in
Spreading Range (In.)
6
Bar Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHKM06
Zoro #
G7781861
UPC #
091162002353
Country of Origin
China

Dimensions

Throat Depth (In.)
2 3/8 in
Throat Depth
2 1/2 in
Jaw Pad Height
1 3/8 in
Jaw Pad Width
7/8 in

Details

Item
Trigger Clamp
Type
1 Handed
Handle Material
Plastic
Spreading Range (In.)
6
Bar Material
Steel
Capacity (In.)
6 in
Characteristics
Function
1 Handed, Clamping or Spreading
Jaw Pad Type
Soft-Touch Grooved
Clamping Force
100 lb
Spreading Capacity - Minimum
4 3/4 in
Tool Operation Type
One Handed
Clamping Capacity
6 in
Spreading Capacity - Maximum
10 1/2 in

Description

The BESSEY - EHKM06 is a Steel Bar Trigger Clamp that offers clamping and spreading capabilities. This 'one-hand' operational tool provides ratcheting of a sliding jaw along the bar through its pistol-grip trigger mechanism, allowing for rapid positioning and incremental tightening. Ideal for woodworking, glazing, and general assembly, the clamp affords a generous clamping force of up to 100lbs.

Key Features of the BESSEY - EHKM06 Trigger Clamp:

  • Material: The clamp's bar is constructed of steel for robustness.
  • Clamping Capacity: It offers a clamping and spreading capacity of up to 6 inches.
  • Clamping Force: The clamp can apply a maximum axial clamping force of 100lb when fully tightened.
  • Handle Material: The clamp allows for operation via a shaped composite handle with a trigger.
  • Jaw Pad: Features a Soft-Touch Grooved type, designed to avoid marring of work while providing a firm grip. The width and height of the jaw pad are 7/8 inch and 1 3/8 inches respectively, offering ample surface contact.
  • Spreading Capacity: The tool features a spreading capacity range from 4 3/4 inches to 10 1/2 inches.
  • Throat Depth (In.): It has a throat depth of 2 1/2 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.