Zoro Homepage

Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth

  • Mfr # EHKL06

  • Zoro # G7781609


product price: $22.79
/ea

Key Features

Type
1 Handed
Handle Material
Plastic
Throat Depth (In.)
3 1/8 in
Throat Depth
3 1/4 in
Characteristics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHKL06
Zoro #
G7781609
UPC #
091162002377
Country of Origin
China

Dimensions

Throat Depth (In.)
3 1/8 in
Throat Depth
3 1/4 in
Jaw Pad Width
1 3/8 in
Jaw Pad Height
1 3/4 in

Details

Item
Trigger Clamp
Type
1 Handed
Handle Material
Plastic
Characteristics
Spreading Range (In.)
6
Bar Material
Steel
Capacity (In.)
6 in
Function
1 Handed, Clamping or Spreading
Spreading Capacity - Minimum
6 1/4 in
Jaw Pad Type
Soft-Touch Grooved
Clamping Force
300 lb
Spreading Capacity - Maximum
11 3/4 in
Tool Operation Type
One Handed
Clamping Capacity
6 in

Description

The BESSEY - EHKL06 is a trigger clamp, a type of bar clamp that can be useful in woodworking, glazing, and general assembly tasks. Using a pistol-grip trigger mechanism, this product permits one-handed rapid positioning and incremental tightening. It aims for speed and convenience with a quick release and moderate clamping mechanism.

Specifications of BESSEY - EHKL06 Trigger Clamp:

  • Bar Material: The bar of the clamp is composed of steel.
  • Clamping and Spreading Capacity: It has a 6-inch clamping capacity and spreading ranges from 6 1/4 in to 11 3/4 in, accommodating various sizes of materials within this range.
  • Maximum Clamping Force: It can exert up to 300 lbs of axial clamping force under ideal conditions.
  • One Handed Operation: This clamp is designed to operate with one hand under most conditions, facilitating the clamping or spreading process.
  • Jaw Pad: The soft-touch grooved jaw pads, which are removable, measure 1 3/4 in in height and 1 3/8 in in width. Their design aims to minimize marring on your workpiece.
  • Spreading Range: This clamp's spreading capacity can reach a maximum of 11 3/4 inches under optimal conditions, catering to a range of applications.
  • Handle Material: The handle is composed of ergonomically shaped plastic intended for comfort and ease of use, subject to individual physical conditions and usage.
  • Throat Depth: The clamp offers a throat depth of 3 1/4 in, which can reach into your workpiece within this limit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.