Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth
Mfr # EHKL12
Zoro # G7781484
product price: $31.79
/eaKey Features
Type
1 Handed
Handle Material
Plastic
Throat Depth (In.)
3 1/8 in
Throat Depth
3 1/4 in
Bar Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHKL12
Zoro #
G7781484
UPC #
091162002384
Country of Origin
China
Dimensions
Throat Depth (In.)
3 1/8 in
Throat Depth
3 1/4 in
Jaw Pad Width
1 3/8 in
Jaw Pad Height
1 3/4 in
Details
Item
Trigger Clamp
Type
1 Handed
Handle Material
Plastic
Bar Material
Steel
Characteristics
Spreading Range (In.)
12
Capacity (In.)
12 in
Function
1 Handed, Clamping or Spreading
Clamping Force
300 lb
Clamping Capacity
12 in
Tool Operation Type
One Handed
Spreading Capacity - Maximum
17 3/4 in
Jaw Pad Type
Soft-Touch Grooved
Spreading Capacity - Minimum
6 1/4 in
Description
This Bessey EHKL12 Trigger Clamp is a versatile tool for holding materials together. It has a one handed clamping or spreading mechanism that can be operated with just one hand. The handle is made of composite plastic, making it lightweight and comfortable to use. This trigger clamp features a steel bar and 12 in. capacity. Its throat depth is 3 1/8 in., while its spreading range is 12 in.. The Bessey Trigger Clamp gives you the strength you need to hold material together for a variety of projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.