Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth
Mfr # EHKL24
Zoro # G7781679
product price: $28.59
/eaKey Features
Type
1 Handed
Handle Material
Plastic
Throat Depth (In.)
3 1/8 in
Characteristics
Bar Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHKL24
Zoro #
G7781679
UPC #
091162002391
Country of Origin
China
Dimensions
Throat Depth (In.)
3 1/8 in
Throat Depth
3 1/4 in
Jaw Pad Width
1 3/8 in
Jaw Pad Height
1 3/4 in
Details
Item
Trigger Clamp
Type
1 Handed
Handle Material
Plastic
Characteristics
Bar Material
Steel
Capacity (In.)
24 in
Spreading Range (In.)
24
Function
1 Handed, Clamping or Spreading
Spreading Capacity - Minimum
6 1/4 in
Tool Operation Type
One Handed
Clamping Force
300 lb
Spreading Capacity - Maximum
29 1/2 in
Clamping Capacity
24 in
Jaw Pad Type
Soft-Touch Grooved
Description
The BESSEY EHKL24 Trigger Clamp is the perfect tool for clamping and spreading. With a one-handed operation, you can use it to hold objects securely in place or spread parts apart. The trigger clamp has a composite plastic handle that allows you to have an easy grip on the tool. The steel bar material gives this trigger clamp a high load capacity of 24 in. and a spreading range of 24 in.. It also features a one handed operation which makes it ideal for those times when you need both hands free. The BESSEY EHKL24 Trigger Clamp is the must-have for anyone looking to keep their projects secure and safe while working on them.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.